Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilon FEP Tubing, 0.094 in ID, 0.156 in OD

Catalog No. 502365876
Encompass_Preferred

Versilon FEP tubing is a transparent, high-purity fluoropolymer tube designed for chemical transfer and fluid handling. It resists most solvents, acids, and fuels, and maintains performance at elevated temperatures.

  • Material: FEP
  • Inner diameter: 0.094 in (2.38 mm)
  • Outer diameter: 0.156 in (3.97 mm)
  • Wall thickness: 0.031 in (0.79 mm)
  • Maximum temperature: up to 400 °F (204 °C)
  • Color: Transparent
  • Common lengths: 50 ft and 100 ft
  • Resistant to most solvents, acids, and fuels

Catalog No. 50-236-5876 Supplier Accuflow Systems Supplier No. TSFE14015631
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versilon FEP tubing is a transparent, high-purity fluoropolymer tube designed for chemical transfer and fluid handling. It resists most solvents, acids, and fuels, and maintains performance at elevated temperatures.

  • Material: FEP
  • Inner diameter: 0.094 in (2.38 mm)
  • Outer diameter: 0.156 in (3.97 mm)
  • Wall thickness: 0.031 in (0.79 mm)
  • Maximum temperature: up to 400 °F (204 °C)
  • Color: Transparent
  • Common lengths: 50 ft and 100 ft
  • Resistant to most solvents, acids, and fuels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.