Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass PVC Heavy Wall Vacuum Tubing, Excelon - 1/2 in ID x 1-1/8 in OD x 10 ft
SDP

Catalog No. NC2323612
Encompass_Preferred

PVC heavy-wall vacuum tubing designed for laboratory vacuum and general-purpose tubing applications. Excelon PVC offers flexibility and chemical resistance, and is compatible with autoclaving and gamma sterilization. It provides a cost-efficient alternative to similar lab-grade tubing.

  • Material: PVC (polyvinyl chloride).
  • Inner diameter 1/2 in, outer diameter 1-1/8 in, wall thickness 5/16 in, length 10 ft.
  • Blue tinted color (updated pigment as of July 15, 2019).
  • Durometer hardness (Shore A) 55.
  • Temperature range -58°F to 165°F.
  • Meets FDA standards (CFR 21, Part 175.300).
  • Tensile strength 1650 psi; elongation at break 450%.

Catalog No. NC2323612 Supplier Chemglass Life Sciences Supplier No. CG735V500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PVC heavy-wall vacuum tubing designed for laboratory vacuum and general-purpose tubing applications. Excelon PVC offers flexibility and chemical resistance, and is compatible with autoclaving and gamma sterilization. It provides a cost-efficient alternative to similar lab-grade tubing.

  • Material: PVC (polyvinyl chloride).
  • Inner diameter 1/2 in, outer diameter 1-1/8 in, wall thickness 5/16 in, length 10 ft.
  • Blue tinted color (updated pigment as of July 15, 2019).
  • Durometer hardness (Shore A) 55.
  • Temperature range -58°F to 165°F.
  • Meets FDA standards (CFR 21, Part 175.300).
  • Tensile strength 1650 psi; elongation at break 450%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.