Learn More
Masterflex™ L/S™ Precision Pump Tubing, Norprene™ Food A-60-F
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Applications: Ideal for the food, dairy, and beverage industries
- Characteristics: Heat, ozone, and UV light resistant, non-aging, non-oxidizing, superior acid and alkali resistance, opaque beige
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.063 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Norprene Food |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| For Use With (Application) | Food, dairy, and beverage industries |
| Tubing Size | L/S 14 |
| Flow Rate | Max 130 mL/min |
| Hose Barb | 1/16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.