Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 1/4 in ID, 25 ft

Catalog No. NC3761364
Encompass_Preferred

Platinum-cured silicone tubing engineered for sanitary fluid transfer and single-use assemblies. Laser marked for lot traceability and compatible with repeated sterilization methods, it suits pharmaceutical and bioprocess applications requiring low extractables and high purity.

  • Material: Platinum-cured silicone.
  • Inner diameter: 0.25 in (6.35 mm).
  • Outer diameter: 0.50 in (12.70 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Length: 25 ft coil (also available in 50 ft and 100 ft coils).
  • Hardness: 50 Shore A.
  • Temperature range: -80°F to 500°F (-62°C to 260°C).
  • Burst pressure: 56.0 psi (application conditions may affect performance).
  • Sterilization: Autoclavable, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Traceability: Laser marked with part and lot code for batch traceability.

Catalog No. NC3761364 Supplier Accuflow Systems Supplier No. STHTC2504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured silicone tubing engineered for sanitary fluid transfer and single-use assemblies. Laser marked for lot traceability and compatible with repeated sterilization methods, it suits pharmaceutical and bioprocess applications requiring low extractables and high purity.

  • Material: Platinum-cured silicone.
  • Inner diameter: 0.25 in (6.35 mm).
  • Outer diameter: 0.50 in (12.70 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Length: 25 ft coil (also available in 50 ft and 100 ft coils).
  • Hardness: 50 Shore A.
  • Temperature range: -80°F to 500°F (-62°C to 260°C).
  • Burst pressure: 56.0 psi (application conditions may affect performance).
  • Sterilization: Autoclavable, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Traceability: Laser marked with part and lot code for batch traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.