Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PVC Tubing, 1/8 in x 1/4 in, 100 ft

Catalog No. 502365940
Encompass_Preferred

Clear, flexible PVC tubing intended for laboratory and industrial fluid transfer. Provides visual clarity for flow inspection, good flex life for routing and peristaltic pump use, and broad chemical resistance; uses a non-DEHP plasticizer and contains no BPA or phthalates.

  • Material: PVC.
  • Color/clarity: Clear.
  • Inner diameter: 1/8 in.
  • Outer diameter: 1/4 in.
  • Wall thickness: 1/16 in.
  • Length: 100 ft per package.
  • Temperature range: -45 °F to 165 °F (-43 °C to 74 °C).
  • Mechanical properties: Shore A 67, tensile strength 2,450 psi, ultimate elongation 400%.
  • Plasticizer: non-DEHP; contains no BPA or phthalates.

Catalog No. 50-236-5940 Supplier Accuflow Systems Supplier No. ABH02007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear, flexible PVC tubing intended for laboratory and industrial fluid transfer. Provides visual clarity for flow inspection, good flex life for routing and peristaltic pump use, and broad chemical resistance; uses a non-DEHP plasticizer and contains no BPA or phthalates.

  • Material: PVC.
  • Color/clarity: Clear.
  • Inner diameter: 1/8 in.
  • Outer diameter: 1/4 in.
  • Wall thickness: 1/16 in.
  • Length: 100 ft per package.
  • Temperature range: -45 °F to 165 °F (-43 °C to 74 °C).
  • Mechanical properties: Shore A 67, tensile strength 2,450 psi, ultimate elongation 400%.
  • Plasticizer: non-DEHP; contains no BPA or phthalates.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.