Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilon Tubing, PVC, 3/8 in ID, 100 ft

Catalog No. 502365891
Encompass_Preferred

Saint-Gobain Versilon C-219-A flexible PVC tubing is a clear, chemical-resistant, and highly flexible tubing engineered for fluid transfer applications including soap and detergent handling. It is made with a non-DEHP plasticizer, complies with REACH and RoHS, and contains no BPA or phthalates.

  • Clear flexible PVC construction.
  • 3/8 in ID x 9/16 in OD, 3/32 in wall, 100 ft coil.
  • Non-DEHP plasticizer; REACH and RoHS compliant.
  • Operates from -43°C to 74°C (-45°F to 165°F).
  • Smooth inner wall resists build-up.
  • Durometer 67 Shore A; tensile strength 2,450 psi; elongation 400%.
  • Soft, easy to install; accommodates tight bend radii.

Catalog No. 50-236-5891 Supplier Accuflow Systems Supplier No. ABH02028
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Versilon C-219-A flexible PVC tubing is a clear, chemical-resistant, and highly flexible tubing engineered for fluid transfer applications including soap and detergent handling. It is made with a non-DEHP plasticizer, complies with REACH and RoHS, and contains no BPA or phthalates.

  • Clear flexible PVC construction.
  • 3/8 in ID x 9/16 in OD, 3/32 in wall, 100 ft coil.
  • Non-DEHP plasticizer; REACH and RoHS compliant.
  • Operates from -43°C to 74°C (-45°F to 165°F).
  • Smooth inner wall resists build-up.
  • Durometer 67 Shore A; tensile strength 2,450 psi; elongation 400%.
  • Soft, easy to install; accommodates tight bend radii.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.