Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilon Tubing, PVC, 1/4 in ID, 100 ft

Catalog No. 502365804
Encompass_Preferred

Flexible PVC tubing for fluid handling and laboratory transfer applications. Clear, soft-wall construction provides long flex life, a smooth inner wall to resist build-up, and broad chemical resistance for acids, bases, and salts; avoid use with ketones where noted. Supplied in 100 ft coils for pump lines and general transfer work.

  • Material: PVC with non-DEHP plasticizer.
  • Internal diameter: 1/4 in.
  • Outer diameter: 3/8 in.
  • Wall thickness: 1/16 in.
  • Package length: 100 ft coil.
  • Temperature range: -43 °C to 74 °C (-45 °F to 165 °F).
  • Color: Clear.
  • Chemical resistance: Broad; excellent with acids, bases, and salts; poor with ketones.
  • Compliance: Free of BPA and phthalates, REACH and RoHS compliant.

Catalog No. 50-236-5804 Supplier Accuflow Systems Supplier No. ABH02017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible PVC tubing for fluid handling and laboratory transfer applications. Clear, soft-wall construction provides long flex life, a smooth inner wall to resist build-up, and broad chemical resistance for acids, bases, and salts; avoid use with ketones where noted. Supplied in 100 ft coils for pump lines and general transfer work.

  • Material: PVC with non-DEHP plasticizer.
  • Internal diameter: 1/4 in.
  • Outer diameter: 3/8 in.
  • Wall thickness: 1/16 in.
  • Package length: 100 ft coil.
  • Temperature range: -43 °C to 74 °C (-45 °F to 165 °F).
  • Color: Clear.
  • Chemical resistance: Broad; excellent with acids, bases, and salts; poor with ketones.
  • Compliance: Free of BPA and phthalates, REACH and RoHS compliant.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.