Learn More
Allseating Tuck Barstool, No Arms
Description
- Collaboration is vital to the success of an organization.
- The ability to bring people together in productive environments now needs to happen anywhere and at anytime.
- Tuck is a highly portable, storable and versatile seating solution that is ideal for educational, healthcare, and corporate environments.
- Designed without fasteners to create a linear and clean aesthetic as well as back and seat contours designed with ergonomics and comfort in mind for short or long-term seating.
- The Tuck series includes a range of heights, frame designs and upholstery options. All are available in 11 polypropylene options and 12 frame colors that can be mixed and matched to create dynamic environments.
- Tuck has been recognized with a GOOD DESIGN™ Award from The Chicago Athenaeum: Museum of Architecture and Design as well as a Best of NeoCon Award.
- Engineered without fasteners to create a linear and clean aesthetic, Tuck's highly durable structure is rated to support up to 350 lb. That makes it a tough chair that still looks great at the end of a long day.
Specifications
Specifications
| Product Type | Seating Stool |
| With Armrest | No |
| With Lumbar Support | No |
| With Tilt | No |
| Back Style | Standard |
| Color | Black |
| Footrest | Yes |
| With Backrest | Yes |
| With Casters | No |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.