Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Tuff-Coat™ 200 Rough Texture Latex Coated Cotton/Polyester Gloves
Description
- Rough textured latex coating enhances grip capabilities
- Seamless knit construction minimizes irritation
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Glove Cuff Color | Gray |
| Glove Cuff Style | Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?