Learn More
MSC Lift-All Tuff-Edge III Web Sling, Polyester, 6 ft, 16,500 lb, 1 ea
Supplier: MSC 89673503
This Tuff-Edge III Type 3 flat eye and eye web sling is engineered for heavy-duty lifting applications, featuring a durable two-ply polyester construction. Designed for enhanced durability, it incorporates a tubular edge design that provides superior resistance to cutting and abrasion. The sling is built for secure load management and is compliant with WSTDA, ASME B30.9, and OSHA 1910.184 safety standards.
- Rated capacity of 16,500 lbs. (vertical), 13,200 lbs. (choker), and 33,000 lbs. (basket)
- Constructed with two-ply polyester for reliable strength and heavy-duty use
- Features integrated edge damage limit (EDL) markers for easy identification of wear
- Operating temperature range from -60°F to 200°F
- Abrasion and cut-resistant edges ensure extended service life in demanding environments
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.