Learn More
MSC Lift-All Web Sling, Flat Eye and Eye, Polyester, 4 in. Width, 4 ft. Length, 1 ea
Supplier: MSC 89673271
This Type 3 flat eye and eye polyester web sling is a heavy-duty lifting solution engineered for general-purpose applications. Featuring a flexible construction, it includes an integrated edge damage limit marker and a red core yarn warning system to facilitate inspection and improve safety. The silver-colored web treatment provides enhanced abrasion resistance, while specialized blue polymer edges offer superior cut resistance to extend service life.
- Vertical capacity of 6,400 lbs.
- Choker capacity of 5,000 lbs.
- Basket capacity of 12,800 lbs.
- Abrasion-resistant silver body treatment
- Cut-resistant blue polymer edges
- Integrated red core yarn warning system for easy inspection
- Permanent serialized identification tag
- Temperature operating range of -60°F to 200°F
- Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.