Learn More
Globe Scientific TUFFBLOK Interlocking Racks
Description
- Autoclavable polypropylene (PP)
- Heavy-duty construction is durable and chemical resistant
- Multiple colors available for benchtop organization at a glance
- Numeric markings for sample identification
- Versatile design accommodates different tube sizes on each side
- The four sides hold the following tubes:
- Four (4) - 50 mL Tubes
- Twelve (12) - 15 mL Tubes
- Thirty Two (32) - 1.5 mL Tubes
- Thirty Two (32) - 0.5 mL Tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Assorted (Blue, Green, Yellow, Orange, Pink) |
| Holds | Tubes (50 mL), Tubes (15 mL), Tubes (1.5 mL), Tubes (0.5 mL) |
| Material | Polypropylene |
| Positions | 4, 12, 32, 32 |
| Shape | Cubical |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Tube Rack |
| Shelves | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.