Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific TUFFBLOK Interlocking Racks

Catalog No. 21403089 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Assorted
Assorted (Blue, Green, Yellow, Orange, Pink)
Blue
Green
Natural
Orange
Pink
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-403-089 Yellow
21-403-083 Assorted (Blue, Green, Yellow, Orange, Pink)
21-403-084 Blue
21-403-085 Natural
21-403-086 Green
21-403-087 Orange
21-403-088 Pink
21-403-097 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-403-089 Supplier Globe Scientific Supplier No. 456940Y
Add to Cart
Add to Cart

Link multiple racks together for a custom rack solution, offers 4 sides for various sized tubes

  • Autoclavable polypropylene (PP)
  • Heavy-duty construction is durable and chemical resistant
  • Multiple colors available for benchtop organization at a glance
  • Numeric markings for sample identification
  • Versatile design accommodates different tube sizes on each side
  • The four sides hold the following tubes:
    • Four (4) - 50 mL Tubes
    • Twelve (12) - 15 mL Tubes
    • Thirty Two (32) - 1.5 mL Tubes
    • Thirty Two (32) - 0.5 mL Tubes

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Tubes (50 mL), Tubes (15 mL), Tubes (1.5 mL), Tubes (0.5 mL)
Material Polypropylene
Positions 4, 12, 32, 32
Shape Cubical
Stackable No
Sterility Non-sterile
Product Type Tube Rack
Shelves None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.