Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific TUFFBLOK XL Racks

Catalog No. 21403090
Change view
Click to view available options
Color:
Assorted
Assorted (Blue, Green, Yellow, Orange, Pink)
Blue
Green
Natural
Orange
Pink
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-403-090 Assorted (Blue, Green, Yellow, Orange, Pink)
21-403-091 Blue
21-403-092 Natural
21-403-093 Green
21-403-094 Orange
21-403-095 Pink
21-403-096 Yellow
21-403-098 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-403-090 Supplier Globe Scientific Supplier No. 456945AST
Add to Cart
Add to Cart

The heavy duty autoclavable 4 ways racks offer 4 sides to house different sized tubes

  • Autoclavable polypropylene (PP)
  • Heavy-duty construction is durable and chemical resistant
  • Multiple colors available for benchtop organization at a glance
  • Versatile design accommodates different tube sizes on each side
  • The four sides hold the following tubes:
    • Eight (8) - 50 mL or 30 mm diameter tubes
    • Twenty (20) - 20 mm diameter Tubes
    • Twenty Four (24) - 15 mL or 17 mm diameter tubes
    • Forty (40) - 12 mm diameter tubes

Specifications

Autoclavable Autoclavable
Color Assorted (Blue, Green, Yellow, Orange, Pink)
Holds Tubes (50 mL), Tubes (20 mm), Tubes (15 mL), Tubes (12 mm)
Material Polypropylene
Positions 8, 20, 24, 40
Shape Cubical
Stackable No
Sterility Non-sterile
Product Type Tube Rack
Shelves None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.