Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TUFFMASTR POLY FACESHIELD

Catalog No. 5000788413
Encompass

This product is a clear replacement window for face shields, measuring 9 in. high and 0.04 in. thick. It meets the high impact requirements of ANSI Z87.1.

  • Product type: replacement window
  • Coating: bright/uncoated
  • Material: polycarbonate
  • Lens shade: none
  • Window height: 9.0000 in.
  • Window width: 18-1/4 in.
  • Window thickness: 0.0400 in.
  • Country of origin: United States
  • Flat stock
  • Larger faceshield size helps provide additional coverage area
  • Easy-change faceshields mount quickly to headgear
  • Meets the high impact requirements of ANSI Z87.1

Catalog No. 50-007-88413 Supplier MSC Supplier No. 07433949
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a clear replacement window for face shields, measuring 9 in. high and 0.04 in. thick. It meets the high impact requirements of ANSI Z87.1.

  • Product type: replacement window
  • Coating: bright/uncoated
  • Material: polycarbonate
  • Lens shade: none
  • Window height: 9.0000 in.
  • Window width: 18-1/4 in.
  • Window thickness: 0.0400 in.
  • Country of origin: United States
  • Flat stock
  • Larger faceshield size helps provide additional coverage area
  • Easy-change faceshields mount quickly to headgear
  • Meets the high impact requirements of ANSI Z87.1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.