Learn More
Checkers TuffTrak™XL Ultimate Heavy Duty Ground Protection Mat
Shop All Justrite Safety Group ProductsDescription
- Composite mat for heavy equipment, machinery and multiple vehicles
- Solid one-piece construction
- Unique Chevron Traction™ surface on one side of mat
- Create tough durable working areas and temporary roads for heavy equipment
- Non-conductive - ideal for use on transmission projects
- Connection options for different terrain and equipment
Specifications
Specifications
| Dimensions (L x W) | 161 x 80 in. |
| Material | Polymer, Polyethylene |
| Color | Black Smoke |
| Type | Industrial and Commercial Matting |
| Length (English) | 161 in. |
| Width (English) | 80 in. |
| Width (Metric) | 2 m |
| Length (Metric) | 4.1 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.