Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese TuffWear 275 Separates
SDP

Catalog No. 19020130
Change view
Click to view available options
Product Type:
Hooded Rain Jacket
Rain Coat
Rain Jacket
Size:
Medium
Large
X-Large
2X-Large
5X-Large
Color:
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size Color
19-020130 Hooded Rain Jacket Medium Yellow
19-020131 Hooded Rain Jacket X-Large Yellow
19-042-250 Hooded Rain Jacket 5X-Large Yellow
19-076320 Rain Jacket 2X-Large Yellow
19-020138 Rain Coat Large Yellow
19-020150 Rain Coat X-Large Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Caution!Not for use as fire protection. Avoid exposing apparel to open flame or intense heat.
Catalog No. 19-020130 Supplier Neese Supplier No. 27001001YELM
Add to Cart
Add to Cart
This item is not returnable. View return policy
Caution!Not for use as fire protection. Avoid exposing apparel to open flame or intense heat.

Polyurethane coating on 200-denier nylon provides better abrasion and snag resistance

  • Garments are cool, lightweight, durable and extremely comfortable
  • All seams are double stitched and taped (tape is heat sealed over seam)
  • All garments are safety yellow

Compliance

Meet NFPA-701 flame retardant standard.

Specifications

Size Medium
Material Nylon, Polyurethane
Color Yellow
Product Type Hooded Rain Jacket
Size (English) Chest 40 to 42 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Chest 101.6 to 106.6 cm
Size (Metric) Waist 91.4 to 96.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.