Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese TuffWear 275 Separates: Trousers
SDP

Catalog No. 19020134
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
3X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-020134 Small
19-020132 Large
19-020136 3X-Large
19-020133 Medium
19-020135 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-020134 Supplier Neese Supplier No. 27001121YELS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polyurethane coating on 200-denier nylon provides better abrasion and snag resistance

  • Garments are cool, lightweight, durable and extremely comfortable
  • All seams are double stitched and taped (tape is heat sealed over seam)
  • All garments are safety yellow

Compliance

Meet NFPA-701 flame retardant standard.

Specifications

Color Yellow
Material Nylon, Polyurethane
Size Small
Suspender Elastic
Product Type Bib Trousers
Size (English) Chest 36 to 38 in.
Size (English) Waist 32 to 34 in.
Size (Metric) Chest 91.4 to 96.5 cm
Size (Metric) Waist 78.7 to 81.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.