Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Tungsten Coiled Filaments, Single Strand 6 Turns, 4"L, 6.3 mm diameter
SDP

Catalog No. 5030555
Encompass_Preferred

Coiled tungsten filaments. 0.5mm (0.002") diameter wires. 4" long horizontal helix, coil length 45mm (1-3⁄4")
Type: Single Strand 6 Turns
Length: 4"
Diameter: 6.3 mm

Catalog No. 50-305-55 Supplier Electron Microscopy Sciences Supplier No. 739381
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Coiled tungsten filaments. 0.5mm (0.002") diameter wires. 4" long horizontal helix, coil length 45mm (1-3⁄4")
Type: Single Strand 6 Turns
Length: 4"
Diameter: 6.3 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.