Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Tungsten Coiled Filaments, Triple Strand 12 Turns, 5"L, 9.5 mm diameter
SDP

Catalog No. 5030556
Encompass_Preferred

Coiled tungsten filaments. Coil length 51mm (2").
Type: Triple strand 12 Turns
Length: 5" horizontal helix
Diameter: 9.5 mm

Catalog No. 50-305-56 Supplier Electron Microscopy Sciences Supplier No. 739391
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Coiled tungsten filaments. Coil length 51mm (2").
Type: Triple strand 12 Turns
Length: 5" horizontal helix
Diameter: 9.5 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.