Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Tungsten V-Shaped Filaments, Triple, 3"L, 0.50 mm diameter
SDP

Catalog No. 5030553
Encompass

V-Shaped Filaments are made from high purity, vacuum grade tungsten wire 0.02" (0.50 mm) diameter. The filaments are 1/2" (12.7 mm) deep, with a bottom angle of 45 degree, either single wire or triple strand.
Type: Triple
Length: 3"
Diameter: 0.50 mm
V-opening: 16 mm

Catalog No. 50-305-53 Supplier Electron Microscopy Sciences Supplier No. 73842
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

V-Shaped Filaments are made from high purity, vacuum grade tungsten wire 0.02" (0.50 mm) diameter. The filaments are 1/2" (12.7 mm) deep, with a bottom angle of 45 degree, either single wire or triple strand.
Type: Triple
Length: 3"
Diameter: 0.50 mm
V-opening: 16 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.