Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Tungsten Wire Basket C, 9 mm, 0.020" diameter
SDP

Catalog No. 5029542
Encompass

Clean, vacuum grade, tungsten wire.
Height: 9 mm
Diameter: 0.020"
Type: 8 turns
I.D.: 7 mm
Lead: 5.0 cm

Catalog No. 50-295-42 Supplier Electron Microscopy Sciences Supplier No. 73832
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clean, vacuum grade, tungsten wire.
Height: 9 mm
Diameter: 0.020"
Type: 8 turns
I.D.: 7 mm
Lead: 5.0 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.