Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Tuning Solution/Gradient Performance, MS, 25 mL, System Calibration

Catalog No. 50466513 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This routine use MS Standard is designed for Single and Triple Quads. It is utilized for tuning gradient performance, sensitivity, and precision testing, containing Acetominophen, Caffeine, Sulfadimethoxine, Verapamil, Chloramphenicol, and hydroxy-progesterone.

  • Detection method: MS
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: MS
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Volume: 25 mL
  • Type: Tuning
  • Application: System calibration
  • Units per package: 1 pk

Catalog No. 50-466-513 Supplier Waters Corp Supplier No. 186006861
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This routine use MS Standard is designed for Single and Triple Quads. It is utilized for tuning gradient performance, sensitivity, and precision testing, containing Acetominophen, Caffeine, Sulfadimethoxine, Verapamil, Chloramphenicol, and hydroxy-progesterone.

  • Detection method: MS
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: MS
  • Shelf life: 12 months
  • Shipping condition: Ambient
  • Volume: 25 mL
  • Type: Tuning
  • Application: System calibration
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.