Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies ICP-MS Tuning Solution 2, Multi Component Mixture, 2 x 500 mL

Catalog No. NC2299588
Encompass

This ready-to-use ICP-MS tuning solution 2 is an inorganic multi-component mixture specifically formulated for instrument performance checks and tuning applications in elemental analysis. It contains Lithium (Li), Yttrium (Y), Cerium (Ce), Thallium (Tl), and Cobalt (Co) at a certified concentration of 10 μg/L each in a 2% nitric acid matrix. The solution is produced gravimetrically and volumetrically under ISO 17034 and ISO 9001 quality procedures using NIST SRMs for precise concentration determination.

  • Application: ICP-MS tuning and instrument performance checks
  • Certified concentration: 10 μg/L (±1%)
  • Format: 2 x 500 mL bottles
  • Matrix: 2% HNO3
  • Storage: Ambient temperature

Catalog No. NC2299588 Supplier Agilent Technologies Supplier No. 51843566
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ready-to-use ICP-MS tuning solution 2 is an inorganic multi-component mixture specifically formulated for instrument performance checks and tuning applications in elemental analysis. It contains Lithium (Li), Yttrium (Y), Cerium (Ce), Thallium (Tl), and Cobalt (Co) at a certified concentration of 10 μg/L each in a 2% nitric acid matrix. The solution is produced gravimetrically and volumetrically under ISO 17034 and ISO 9001 quality procedures using NIST SRMs for precise concentration determination.

  • Application: ICP-MS tuning and instrument performance checks
  • Certified concentration: 10 μg/L (±1%)
  • Format: 2 x 500 mL bottles
  • Matrix: 2% HNO3
  • Storage: Ambient temperature

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.