Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Tunnel Connector for Diamondback™ Expandable Hose Bridge System for 4.5 in. Lines

Catalog No. 17005584 Shop All Justrite Safety Group Products
Change view
Click to view available options
Overall Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
17-005-584 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-005-584 Supplier Checkers Supplier No. UHB4045TC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Diamondback™ hose bridge systems allow the ability to connect any number of tunnel options as required.

  • Checkers Diamondback 4.5 in. hose bridge system provides protection for valuable cable and hose lines while ensuring a safer method of passage for vehicles.
  • They replace wooden and metal fabricated ramps and can be used to protect lines up to 4.5 in. in diameter. High density, all-weather polyurethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs.
  • The lightweight, modular design of interlocking sections provides multi-length flexibility.
  • Checkers Hose Bridge Systems are intended for temporary installations only.

Specifications

Autoclavable Not Autoclavable
Material Polyurethane
Overall Length (English) 16 in.
Overall Length (Metric) 0.4064 m
For Use With Hose Bridges are for rubber tired vehicles only (not for equipment with metal tracks)
For Use With (Application) Ideal for creating a pedestrian/vehicle bridge where large diameter hoses/cables are needed
Packaging Quantity 1
Product Line Hose Bridge
Sterility Non-sterile
Width (Metric) 0.346202 m
Weight (Metric) 8.527537 kg
Width (English) 13.63 in.
Height (Metric) 0.12 m
Height (English) 4.88 in.
Color Orange
Product Type Quick Connect Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.