Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Turbidity Meter Kit, 2020I Infrared Version
SDPSCI_ED

Catalog No. s72724 Shop All LaMotte Company Products
Change view
Click to view available options
Display Type:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S72724 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72724 Supplier LaMotte™ Supplier No. 1974I

New Ratiometric Design

Specifications

Light Source Infrared LED
Display Type Backlit LCD
Automatic Range Selection Yes
Description Turbidity Meter Kit, 2020I Infrared Version
Calibration Type User calibration
Includes Carrying case; 0, 10, 100 FNU standards; sample bottles; USB cable; wall adapter; six sample tubes
Key Functions Turbidity
Method Ratiometric
Sample Size 10 mL
Auto Shut Down Time Disabled: 5 seconds, 10 seconds, 30 seconds
For Use With (Application) Natural waters, storm water
IP Rating IP67
Accuracy Three measurement modes: Ratiometric 0 to 2.5 FNU, ±0.05; 2.5-100FNU, ±2%; 100 to 1000FNRU, ±3%; Nephoelometric 0 to 2.5 FTU ± 0.05, 2.5 to 100FNU 0.1; Attenuation 0 to 2000 AU ±10AU
Precision 0 to 10.99, 0.01; 11 to 109.9, 0.1; 110 to 1000, 1
Resolution 0 to 10.99, 0.01; 11 to 109.9, 0.1; 110 to 1000, 1
Turbidity Nephelometric: 0.02 NTU/FNU or 1%; Ratiometric: 0.02 NTRU/FNRU or 1%; Attenuation: 1%
Dimensions (L x W x H) 7.5 x 3.5 x 2.5 in.
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 3.5 in.
Width (Metric) 89 mm
Height (English) 2.5 in.
Height (Metric) 65 mm
Battery Life Rechargeable
Battery Type Lithium ion rechargeable
Electrical Requirements USB computer cable, wall adapter or lithium ion rechargeable battery
Voltage 5 V
Certifications/Compliance ISO 7027
ISO Accepted Methods ISO 7027
Temperature (English) Operating 0°F to 120°F
Temperature (Metric) Operating 0°C to 50°C
Weight (English) 13 oz.
Weight (Metric) 368 g
Warranty 2 Years against manufacturer defects
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.