Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Turbidity Tube
SCI_ED

Catalog No. s38986 Shop All GSC Products
Encompass
Change view
Click to view available options
Height (Metric):
60 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S38986 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38986 Supplier GSC Supplier No. TURBTUB
Only null left
Add to Cart
Add to Cart

GSC Turbidity Tube measures the cloudiness of a fluid

  • Fill the tube with water and drain it slowly by limiting flow with the pinch clamp on the hose
  • Stop draining once the black and white Secchi disk on the bottom of the tube becomes visible
  • Take note of the water level using the centimeter graduations on the tube

Specifications

Includes Secchi disc
Material Plastic
Width (Metric) 10 cm
Height (Metric) 60 cm
Weight (Metric) 0.65 kg
Warranty 1 Year
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.