Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fein Wet/Dry Dust Extractor, 151 cfm, 5.8 gal, 1 ea

Catalog No. 502867124
Encompass

The Turbo I wet and dry vacuum cleaner is engineered for efficient dust extraction when used with power tools in both workshop and installation environments. It features a high-performance turbine and a low operating volume, making it suitable for professional applications.

  • High performance turbine with 151 cfm flow rate and 98.4 in water lift
  • Low operating volume of 66 dB (A)
  • Large working range with 19.7 ft power cord and 13 ft vacuum hose
  • Anti-static function to prevent electrostatic charging
  • Optimal maneuverability with large 360° rotating wheels
  • Tool coupling with suction control
  • Autostart outlet with power-on delay
  • Approved for dust class L

Catalog No. 50-286-7124 Supplier MSC Supplier No. 43861574
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Turbo I wet and dry vacuum cleaner is engineered for efficient dust extraction when used with power tools in both workshop and installation environments. It features a high-performance turbine and a low operating volume, making it suitable for professional applications.

  • High performance turbine with 151 cfm flow rate and 98.4 in water lift
  • Low operating volume of 66 dB (A)
  • Large working range with 19.7 ft power cord and 13 ft vacuum hose
  • Anti-static function to prevent electrostatic charging
  • Optimal maneuverability with large 360° rotating wheels
  • Tool coupling with suction control
  • Autostart outlet with power-on delay
  • Approved for dust class L

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.