Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Kranzle Industrial Dirt Killer Turbo Nozzle, 4.0 Orifice, 4700 PSI, Gray

Catalog No. 502840036
Encompass

The Industrial Dirt Killer rotary nozzle makes a pressure washer twice as effective by blasting dirt, grime, slime, molds, mildew, etc., off instantly. It is suitable for removing concrete from forms, mud and clay from earth moving equipment, asbestos abatement, graffiti and gum removal, cleaning hog confinements and farrowing crates, and boat cleaning/barnacle removal. It works well on any hard surface and can save chemical, water, time, and money.

  • Spins slower for harder hitting
  • Produces greater impact
  • Used for water blasting
  • Heavy duty cleaning
  • Rated up to 4700 PSI
  • Handles inlet water up to 180°F
  • Features a 4.0 orifice size
  • Gray color
  • Dimensions: 3.9 x 2.5 x 2.5 in.
  • Item weight: 1.6 lbs.
  • 1/4 in female thread

Catalog No. 50-284-0036 Supplier MSC Supplier No. 91096875
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Industrial Dirt Killer rotary nozzle makes a pressure washer twice as effective by blasting dirt, grime, slime, molds, mildew, etc., off instantly. It is suitable for removing concrete from forms, mud and clay from earth moving equipment, asbestos abatement, graffiti and gum removal, cleaning hog confinements and farrowing crates, and boat cleaning/barnacle removal. It works well on any hard surface and can save chemical, water, time, and money.

  • Spins slower for harder hitting
  • Produces greater impact
  • Used for water blasting
  • Heavy duty cleaning
  • Rated up to 4700 PSI
  • Handles inlet water up to 180°F
  • Features a 4.0 orifice size
  • Gray color
  • Dimensions: 3.9 x 2.5 x 2.5 in.
  • Item weight: 1.6 lbs.
  • 1/4 in female thread

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.