Learn More
Honeywell Miller™ TurboLite™ Flash Personal Fall Limiters
Description
- Engineered to deliver the assurance that is expected from Miller™
- TurboLite™ is an all-in-one solution for Arc flash and hot work applications
- Provides versatility, reliability, and maximum safety
- High impact housing with integral shock absorber
- Rated for up to a 420 lb. (189 kg) weight capacity for all connections down to foot level
- Meets the most stringent safety standards, including ANSI Z359.14 and ASTM F887
- Available in a wide range of lengths and configurations including single or twin versions, tie-back options, and products specifically designed for users working in bucket trucks
Specifications
Specifications
| Color | Black, Yellow |
| Webbing Material | Dupont™ Kevlar™™/Nomex™ |
| Product Type | Personal Fall Limiter |
| Width (English) | 1 in. |
| Leg Configuration | Dual |
| Connector Types | Quick-Connect Harness Connector and Aluminum Rebar Hook |
| Quantity | 1 Ea. |
| Capacity (English) | 420 lb. |
| Length (English) | 6 ft. |
| For Use With (Application) | Arc Flash and Hot Work Applications |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.