Learn More
Honeywell Miller™ TurboLite™ Flash Personal Fall Limiters
Description
- Engineered to deliver the assurance that is expected from Miller™
- TurboLite™ is an all-in-one solution for Arc flash and hot work applications
- Provides versatility, reliability, and maximum safety
- High impact housing with integral shock absorber
- Rated for up to a 420 lb. (189 kg) weight capacity for all connections down to foot level
- Meets the most stringent safety standards, including ANSI Z359.14 and ASTM F887
- Available in a wide range of lengths and configurations including single or twin versions, tie-back options, and products specifically designed for users working in bucket trucks
Specifications
Specifications
| Color | Black, Yellow |
| Leg Configuration | Dual |
| Product Type | Personal Fall Limiter |
| Certifications/Compliance | ANSI A10.32, ANSI Z359.14, ASTM F877, OSHA 1910.140, and OSHA 1926.502 |
| Webbing Material | Dupont™ Kevlar™™/Nomex™ |
| Connector Types | Quick-Connect Harness Connector and Steel Snap Hook |
| For Use With (Application) | Arc Flash and Hot Work Applications |
| Capacity (English) | 420 lb. |
| Length (English) | 6 ft. |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.