Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Eye Bolt, 3/8-16 Thread, Zinc-Plated Steel, 10/Pk.

Catalog No. 502866186
Encompass

This wire turned eye bolt features a 3/8-16 thread size and a zinc-plated steel construction, suitable for various fastening applications.

  • Wire turned eye bolt type
  • Fastener type: Bolt
  • Eye inside diameter: 1 in.
  • Thread size: 3/8-16
  • Overall length: 6 in.
  • Material: Steel
  • Finish: Zinc
  • Thread length: 3-1/4 in.
  • Shank length: 4-3/8 in.

Catalog No. 50-286-6186 Supplier MSC Supplier No. 70959515
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wire turned eye bolt features a 3/8-16 thread size and a zinc-plated steel construction, suitable for various fastening applications.

  • Wire turned eye bolt type
  • Fastener type: Bolt
  • Eye inside diameter: 1 in.
  • Thread size: 3/8-16
  • Overall length: 6 in.
  • Material: Steel
  • Finish: Zinc
  • Thread length: 3-1/4 in.
  • Shank length: 4-3/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.