Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Pre-Vac Steam Sterilizer
SDP

Catalog No. 13990481 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
120 L
250 L
430 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-990-481 430 L
13-990-479 120 L
13-990-480 250 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-990-481 Supplier Heidolph™ Supplier No. MODEL 66CEPV
Add to Cart
Add to Cart

Offers an unmatched range of models available in three series: Compact, Mid-Range, and Large Capacity.

  • The sterilizer chambers range in volume from 120 to 1015 liters. Additionally, we design customer sizes and offer the end-user an unlimited amount of upgrades to choose from
  • Each model is available in either single or double-door configurations
  • The advanced microprocessor control provides greater accuracy than electro-mechanical controls and is protected from heat and moisture damage.
  • Corrosion-resistant stainless steel piping features unions between components for easier maintenance and minimized downtime.
  • Control valves are air-driven (pneumatic) and last 4 to 5 times longer than older-style electromagnetic valves
  • The chamber and jacket are 100 % stainless steel. The jacket is 304 SS and the chamber is 316L SS for superior corrosion resistance and is very stain resistant for easier maintenance/clean up in the event of a spill
  • The chamber is fully insulated to be energy efficient and prevent heat loss and thermal loading of the work area
  • The unit must have a full 2 in. thickness of rigid, chloride-free insulation. This is important in a moisture lane environment
  • The insulation is then completely covered with corrosion-resistant stainless steel cladding to prevent damage and degradation of the insulation
  • All part numbers are provided after receiving the completed checklist

Specifications

Capacity (English) 15 cu.ft.
Capacity (Metric) 430 L
Model 66C-EP-V
Product Type Autoclave
Temperature (English) 221°F to 278°F
Temperature (Metric) 105°C to 137°C
Sterility Non-sterile
Dimensions (L x W x H) 26 x 26 x 39 in. (WxHxD)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.