Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Boss™ Defense TVI Supply Pumps

Catalog No. 191304686 Shop All TVI Corporation Products
Encompass_Preferred
Change view
Click to view available options
Depth (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19-130-4686 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4686 Supplier Air Boss™ Defense Supplier No. WP30S

missing translation for 'validMainframeMsg'

Specifications

Product Type Water Pump Supply
Depth (English) 10 in.
Depth (Metric) 25.4 cm
For Use With (Application) Moves water from open containment in the shelter into a bladder
For Use With (Equipment) Decon shelter
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes GFCI adapter, 7 ft. power cord, 0.75 in. dia. x 10 ft. L hose and transport bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.