Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Twaddell Hydrometers for Liquids Heavier than Water
SDP

Catalog No. 1158710C Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
Without 3-pt certification
Length (Metric):
290 mm
300 mm
Twaddell Range:
0 to 10°
24 to 50°
48 to 74°
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Twaddell Range
11-587-10C 3-point Cert, NIST, ASTM E100, E126 300 mm 0 to 10°
11-585B Without 3-pt certification 290 mm 24 to 50°
11-585CC 3-point Cert, NIST, ASTM E100, E126 300 mm 48 to 74°
11-585BC 3-point Cert, NIST, ASTM E100, E126 290 mm 24 to 50°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-587-10C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Twaddell Hydrometers for Liquids Heavier than Water provide fast, reliable density readings for milk, sulfuric acid and tanning solutions. Individually serialized and calibrated to ASTM E100/E126; optional NIST-traceable 3-point certification available (model dependent).

  • Twaddell scale for measuring density of liquids heavier than water; range varies by model
  • Calibrated to ASTM E100/E126 for dependable accuracy
  • Easy-to-read scale with 0.5° Twaddell divisions (model dependent)
  • Permanently marked individual serial number for traceability
  • Available with optional NIST-traceable 3-point certification (model dependent)
  • Durable glass construction; designed for use with a 300 mL hydrometer cylinder (sold separately)

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Twaddle Hydrometer
Increments 0.5°
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 300 mm
For Use With (Equipment) 300 mL Borosilicate Glass Cylinder
For Use With (Application) Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions
Twaddell Range 0 to 10°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.