Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Eyelash Tweezer Style 7A, Inox 08, Polished Finish, 115 mm OAL
SDP

Catalog No. 501928099
Encompass_Preferred

Specially designed Dumont eyelash tweezers for the eyelash industry. Due to the demand and nature of the job to be done, we are directing those in the eyelash industry to this tweezer, which is perfect for the task.
Material: Inox 08
Finish: Polished
OAL: 115 mm
Tip width: 0.1 mm
Tip thickness: 0.06 mm

Catalog No. 50-192-8099 Supplier Electron Microscopy Sciences Supplier No. 05087APO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specially designed Dumont eyelash tweezers for the eyelash industry. Due to the demand and nature of the job to be done, we are directing those in the eyelash industry to this tweezer, which is perfect for the task.
Material: Inox 08
Finish: Polished
OAL: 115 mm
Tip width: 0.1 mm
Tip thickness: 0.06 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.