Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Negative Action Style N5AC, Biological, Titanium, Polished Finish, 113 mm OAL
SDP

Catalog No. 501928649
Encompass_Preferred

Anti-capillary, type N5AC have super thin tips.
Grade: Biological
Material: Titanium
Finish: Polished
OAL: 113 mm
Tip width: 0.07 mm

Catalog No. 50-192-8649 Supplier Electron Microscopy Sciences Supplier No. 0207N5ACTIPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anti-capillary, type N5AC have super thin tips.
Grade: Biological
Material: Titanium
Finish: Polished
OAL: 113 mm
Tip width: 0.07 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.