Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Ergonomic ESD Tweezers Style 3, Red Handle, 120 mm OAL, 0.17 mm Tip width
SDP

Catalog No. 501927468
Encompass_Preferred

The anti-magnetic steel ergonomic tweezers have a soft electro static discharge (ESD) grip. The red rubber handle has very high resistivity and a comfortable grip. The steel is 80% antimagnetic and offers good corrosion resistance thanks to its high molybdenum content. Dumont tweezers are manufactured in Switzerland and are the highest quality. Length is 120 mm.
Handle: Red Handle
OAL: 120 mm
Tip width: 0.17 mm
Tip thickness: 0.1 mm
Finish: Polished

Catalog No. 50-192-7468 Supplier Electron Microscopy Sciences Supplier No. 03043SAESDET1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The anti-magnetic steel ergonomic tweezers have a soft electro static discharge (ESD) grip. The red rubber handle has very high resistivity and a comfortable grip. The steel is 80% antimagnetic and offers good corrosion resistance thanks to its high molybdenum content. Dumont tweezers are manufactured in Switzerland and are the highest quality. Length is 120 mm.
Handle: Red Handle
OAL: 120 mm
Tip width: 0.17 mm
Tip thickness: 0.1 mm
Finish: Polished

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.