Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Ergonomic ESD Tweezers Style 3C, Red Handle, 110 mm OAL, 0.17 mm Tip width
SDP

Catalog No. 501927470
Encompass_Preferred

The Style 3C anti-magnetic steel ergonomic tweezers have a soft electro static discharge (ESD) grip. The red rubber handle has very high resistivity and a comfortable grip. The steel is 80% antimagnetic and offers good corrosion resistance thanks to its high molybdenum content. Dumont tweezers are manufactured in Switzerland and are the highest quality.
Handle: Red Handle
OAL: 110 mm
Tip width: 0.17 mm
Tip thickness: 0.1 mm
Finish: Polished

Catalog No. 50-192-7470 Supplier Electron Microscopy Sciences Supplier No. 03043CSAESDET1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Style 3C anti-magnetic steel ergonomic tweezers have a soft electro static discharge (ESD) grip. The red rubber handle has very high resistivity and a comfortable grip. The steel is 80% antimagnetic and offers good corrosion resistance thanks to its high molybdenum content. Dumont tweezers are manufactured in Switzerland and are the highest quality.
Handle: Red Handle
OAL: 110 mm
Tip width: 0.17 mm
Tip thickness: 0.1 mm
Finish: Polished

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.