Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Replaceable Tip Tweezers Style WA3 Handle, All tips, 105 mm length
SDP

Catalog No. 501927484
Encompass_Preferred

These tweezer handles are anti-magnetic. Can be used with all tips with 2 screws. Length is 105 mm. Resistant up to temperatures of 400 degree C (DIN 50 914) and suitable for autoclave sterilization at 270 degree C.
Tip width: 8.2 mm
Tip thickness: 5.0 mm
Length: 105 mm
Tips: All
Material: Antimagnetic

Catalog No. 50-192-7484 Supplier Electron Microscopy Sciences Supplier No. 10004WA3SM
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tweezer handles are anti-magnetic. Can be used with all tips with 2 screws. Length is 105 mm. Resistant up to temperatures of 400 degree C (DIN 50 914) and suitable for autoclave sterilization at 270 degree C.
Tip width: 8.2 mm
Tip thickness: 5.0 mm
Length: 105 mm
Tips: All
Material: Antimagnetic

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.