Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Standard Tweezer Style 258 Peek, 125 mm
SDP

Catalog No. 501928666
Encompass_Preferred

Tweezer tip have 30 percent carbon fibers and are ESD safe, anti-magnetic, and anti acid. High resistant to abrasion. Temp resistance up to 250 deg C (short exposure up to 300 deg C). Can be sterilized at 143 deg C. Used in the disc drive industry and ceramic parts.
OAL: 125 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 65 mm
Dimensions: R: 38 mm, S: 35 mm

Catalog No. 50-192-8666 Supplier Electron Microscopy Sciences Supplier No. 7801258PEEK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tweezer tip have 30 percent carbon fibers and are ESD safe, anti-magnetic, and anti acid. High resistant to abrasion. Temp resistance up to 250 deg C (short exposure up to 300 deg C). Can be sterilized at 143 deg C. Used in the disc drive industry and ceramic parts.
OAL: 125 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 65 mm
Dimensions: R: 38 mm, S: 35 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.