Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Standard Tweezer Style 49D, 125 mm
SDP

Catalog No. 501928675
Encompass_Preferred

Standard tweezer with Delrin tips. Temperature resistant up to 115 deg C. Very soft material, non scratching, nicking or marring. Excellent for use in biotech applications.
OAL: 125 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 60 mm

Catalog No. 50-192-8675 Supplier Electron Microscopy Sciences Supplier No. 780149D
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard tweezer with Delrin tips. Temperature resistant up to 115 deg C. Very soft material, non scratching, nicking or marring. Excellent for use in biotech applications.
OAL: 125 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 60 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.