Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Negative Action Style N3C, Biological, Dumoxel, Polished Finish, 108 mm OAL
SDP

Catalog No. 501898702
Encompass_Preferred

Type N3C tweezers have short, thin tips.

Dumoxel is composed of C, Cr, Ni, Mo and Cu and offers the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel is 95% antimagnetic, resistant up to temperatures of around 400 degree C (DIN 50 914) and is suitable for autoclave sterilization at 270 degree C. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Biological
Material: Dumoxel
Finish: Polished
OAL: 108 mm
Tip width: 0.08 mm

Catalog No. 50-189-8702 Supplier Electron Microscopy Sciences Supplier No. 0203N3CPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Type N3C tweezers have short, thin tips.

Dumoxel is composed of C, Cr, Ni, Mo and Cu and offers the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel is 95% antimagnetic, resistant up to temperatures of around 400 degree C (DIN 50 914) and is suitable for autoclave sterilization at 270 degree C. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Biological
Material: Dumoxel
Finish: Polished
OAL: 108 mm
Tip width: 0.08 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.