Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Gold Coated Tweezers Style 3, 120 mm OAL
SDP

Supplier:  Electron Microscopy Sciences 7875004

Encompass_Preferred

The EMS Gold Coated Tweezers are finely crafted, high precision tweezers made from anti-acidic, non-magnetic stainless steel, plated with 2 microns of pure 24-carat gold. Gold plating resists chemical corrosion, oxidation and is an excellent conductor of electricity. These tweezers are autoclavable and conducive for use when working with microelectronics, TEM and immunogold staining, electro-chemistry and nanotechnology. Straight, High Precision.
OAL: 120 mm
Tip width: 0.17 mm
Tip thickness: 0.10 mm

Catalog No. 50-192-7791


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.