Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 7B, High Precision, Inox 02, Polished Finish, 115mm OAL
SDP

Catalog No. 501927542
Encompass_Preferred

Style 7B tweezers have curved tips and inside serrations. Length is 115 mm. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400 deg C. Cannot be sterilized.
Grade: High Precision
Material: Inox 02
Finish: Polished
OAL: 115mm
Tip width: 0.17

Catalog No. 50-192-7542 Supplier Electron Microscopy Sciences Supplier No. 01027BPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 7B tweezers have curved tips and inside serrations. Length is 115 mm. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400 deg C. Cannot be sterilized.
Grade: High Precision
Material: Inox 02
Finish: Polished
OAL: 115mm
Tip width: 0.17

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.