Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec Twill Jean Wipes

Catalog No. 17467217 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.5 x 30.5 cm)
17 x 17 in. (43.2 x 43.2 cm)
9 x 9 in. (22.3 x 22.3 cm)
Packaging Quantity:
Bulk, 75/Bag, 6 Bags/Cs.
Flat Stacked, 150/Bag, 5 Bags/Cs.
Flat Stacked, 300/Bag, 6 Bags/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
17-467-217 9 x 9 in. (22.3 x 22.3 cm) Flat Stacked, 300/Bag, 6 Bags/Cs.
17-467-215 12 x 12 in. (30.5 x 30.5 cm) Flat Stacked, 150/Bag, 5 Bags/Cs.
17-467-216 17 x 17 in. (43.2 x 43.2 cm) Bulk, 75/Bag, 6 Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-217 Supplier Contec Supplier No. TJ99S
Add to Cart
Add to Cart

Durable, absorbent 100% cotton woven wipes designed primarily for cleaning and spill pickup in controlled/cleanroom environments

  • Jean Wipe is a 100% cotton fabric, woven in a 2 x 1 twill construction.
  • Absorbent with a high thermal stability for high temperature applications.
  • Edges are bias cut to prevent unraveling.
  • Available in irradiated versions.
  • Sizes 9 x 9 in., 12 x 12 in., 17 x 17 in.
  • Durable fabric for tough tasks.
  • Bias cut edges to reduce unraveling.

Specifications

Product Type Cleanroom Wiper
Material Cotton
Construction 2 x 1 Twill Weave
Edges Bias
Dimensions (L x W) 9 x 9 in. (22.3 x 22.3 cm)
Packaging Quantity Flat Stacked, 300/Bag, 6 Bags/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.