Learn More
Description
- Dual-mounted PVC blades provide double the service life, one blade wipes the surface while the other acts as a splash guard.
- Lightweight and durable squeegee with excellent tear-resistance. Non-marring, non-conductive PVC blades will not absorb bacteria, liquids, or odors. Unaffected by water, grease, petroleum products, detergents, sanitizer, and solvents.
- Connects to the long variant of the Lite-N-Tite connectors only.
- Available in 18 in., 24 in., and 30 in. blade widths. Eight color options are available to color-code equipment per facility zones. Including White, Red, Blue, Green, Yellow, Orange, Purple, and Black.
Specifications
Specifications
| Product Type | Double-blade Squeegee |
| Color-coded | Yes |
| Color | Yellow |
| Material | PVC |
| Width (English) | 30 in. |
| Width (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.