Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Twinleg Pin Adapter

Catalog No. 17103782
Change view
Click to view available options
Load Bearing Capacity (English):
3,600 lb. Gate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-782 3,600 lb. Gate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-782 Supplier Werner Co. Supplier No. A100531
Add to Cart
Add to Cart

Twingleg pin adapter.

Adapter is constructed of forged steel. Minimum Breaking Strength (MBS): 5,000 lb.

  • Meets ANSI and OSHA Standards.

Specifications

Style Anchorage Connector
Width (Metric) 4.064 cm
Certifications/Compliance Meets ANSI and OSHA Standards
Product Type Twinleg Pin Adaptor
Dimensions (L x W x H) 4 x 1.6 x 0.8 in.
Dimensions (L x W) 4 x 1.6 in.
For Use With (Equipment) Self-Retracting Lifelines
Length (English) Opening 4 in.
Load Bearing Capacity (English) 3,600 lb. Gate
Height (English) 0.8 in.
Height (Metric) 2.032 cm
Length (Metric) Opening 10.16 cm
Load Bearing Capacity (Metric) 1632.933 kg gate
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Width (English) 1.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.