Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Twisted Polypropylene Rope, 5/8 in. Diameter, 600 ft. Length, 697 lb. Capacity, 1 ea.

Catalog No. 5000514901
Encompass

This twisted polypropylene rope is designed for general utility applications. It features durable construction suitable for various securing and bundling tasks.

  • Material: Polypropylene
  • Type: Twisted rope
  • Diameter: 5/8 in.
  • Length: 600 ft.
  • Load capacity: 697 lb.

Catalog No. 50-005-14901 Supplier MSC Supplier No. 45900800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This twisted polypropylene rope is designed for general utility applications. It features durable construction suitable for various securing and bundling tasks.

  • Material: Polypropylene
  • Type: Twisted rope
  • Diameter: 5/8 in.
  • Length: 600 ft.
  • Load capacity: 697 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.