Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Maple Table with Maple Top
SCI_ED

Catalog No. S47232 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
34 in.
36 in.
Depth (English):
24 in.
30 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S47232 30 in. 24 in. 60 in.
S38211 30 in. 24 in. 48 in.
S38212 34 in. 24 in. 48 in.
S38213 36 in. 24 in. 48 in.
S38324 30 in. 30 in. 60 in.
S38351 30 in. 30 in. 72 in.
S47083 30 in. 24 in. 54 in.
S47199 30 in. 24 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S47232 Supplier Diversified Spaces™ Supplier No. C7605M30N
Add to Cart
Add to Cart

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenches.

  • 1.75 in. Maple Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Maple
Height (English) 30 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish UV
Frame Material Maple
With Casters No
Warranty Lifetime
Load Bearing Capacity (English) 500 lb.
Width (English) 60 in.
Includes 2-book compartments
Quantity 1 Ea.
Depth (English) 24 in.
Height (English) Storage Area 3.875 in.
Load Bearing Capacity (Metric) 226.8 kg
Top Style 1.75 in. Maple
Width (English) Storage Area 14 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.